Snap Action Switch, Pin, Plunger Actuator, DPDT, 10 A at 240 V AC Contact Rating

  • Mfr # DZ-10G-1A

  • Zoro # G3214023


product price: $24.79
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
DC Contact Rating - Snap Action Switch
10 A @ 30 V
Contact Form- Switches
DPDT
Height - Snap Action Switch
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DZ-10G-1A
Zoro #
G3214023
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.89 in
Mounting Dimension
1.00" Centers
Actuator Length
1.94"
Height
0.89
Mounting Dimension - Snap Action Switch
1.00 in Centers
Body Height
0.69 in
Body Depth
1 in
Body Width
1.94 in
Overall Width
1.94 in
Overall Height
0.69 in
Mounting Hole Diameter
3/16 in
Overall Depth
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
DC Contact Rating - Snap Action Switch
10 A @ 30 V
Contact Form- Switches
DPDT
Release Force
1.98 ozf
Differential Travel
0.016 in
Contact Form
3NO/3NC
Housing Material
Phenolic
Voltage Rating
125/250VAC
Current Rating
10A
Series
DZ
Operating Temp. Range
-13 Degrees to 176 Degrees F
Watertight - Snap Action Switch
No
Operating Force
20.12 oz
Over Travel
0.005 in
Electrical Connection - Snap Action Switch
Solder Lug
Terminal Type
Solder
Max. Pretravel
0.067 in
Type of Actuator
Pin Plunger
Standards
CSA, RU
AC Contact Rating
2 A @ 480 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Center Mounting Hole Distance
1 in
Differential Travel - Maximum
0.0157 in
Overtravel
0.005 in
Pretravel
0.067 in
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Body Material
Phenolic
Operating Force - Minimum
5.59 N
Electrical Connection
Solder
Operating Force - Maximum
5.9 N
Actuator Style
Pin Plunger

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 240 V, DC Contact Rating - Snap Action Switch 10 A @ 30 V, Contact Form- Switches DPDT, Height - Snap Action Switch 0.89 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.