Snap Action Switch, Plunger, Short Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GD-B7-K

  • Zoro # G3210873


product price:  $16.89
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger, Short
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Terminal Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-15GD-B7-K
Zoro #
G3210873
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Dimension
1.03" Centers
Mounting Dimension - Snap Action Switch
1.03 in Centers
Body Height
0.69 in
Roller Width
0.16 in
Overall Height
0.69 in
Overall Width
1.94 in
Body Width
1.94 in
Mounting Hole Diameter
3/16 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger, Short
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Terminal Type
Screw
Voltage Rating
480VAC
Current Rating
15a
Operating Temp. Range
-25 Degrees to 80 Degrees C
Watertight - Snap Action Switch
No
Differential Travel
0.002 in
Electrical Connection - Snap Action Switch
Screw
Over Travel
0.063 in
Release Force
4.03 ozf
Housing Material
Phenolic
Contact Form
1NO/1NC
Type of Actuator
Short Spring Plunger
Series
Z
Operating Force
8.8 to 12.3 oz
Max. Pretravel
0.016 in
Standards
CSA, UL Listed
DC Contact Rating
15 A @ 14 V
AC Contact Rating
15 A @ 250 V
Pretravel
0.016 in
Electrical Connection
Screw
Operating Force - Minimum
2.45 N
Operating Temperature - Minimum
-13 Degrees F
Differential Travel - Maximum
0.002 in
Actuator Style
Plunger
Body Material
Phenolic
Roller Position
Inside Offset
Operating Force - Maximum
3.43 N
Operating Temperature - Maximum
176 Degrees F
Roller Adjustability
Fixed
Overtravel
0.063 in
Center Mounting Hole Distance
1 in

Description

Snap Action Switch, Plunger, Short, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 in Centers, Series Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.