Zoro Homepage

SOCKET

  • Mfr # PYF14T

  • Zoro # G510080100


product price: $26.75
/ea

Key Features

Socket Type
Elevator
Number of Pins
14
Standards
VDE Certified
Depth
30 mm
Width
29.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYF14T
Zoro #
G510080100
UPC #
4536853725662
Country of Origin
Japan

Dimensions

Depth
30 mm
Width
29.5 mm
Height
74 mm

Details

Socket Type
Elevator
Number of Pins
14
Standards
VDE Certified
Item
Relay Sockets and Hardware
Compatible Relays
Miniature Power Relays
Base Style
Square
Electrical Connection
Screw
Mounting Style
DIN Rail/Screw
Current Rating
3 A
Compatible with Manufacturer Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Manufacturer Part Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Manufacturer Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
For Use With Mfr. Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible with Manufacturer Model No.
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible with Mfr. Model No.
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
For Use with Mfr Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Pump Manufacturer Part Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4
Compatible Mfr. Model Number
MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4

Description

Relay Sockets and Hardware, Current Rating 3 A, Electrical Connection Screw, Number of Pins 14, Mounting Style DIN Rail/Screw, Compatible Relays Miniature Power Relays, Compatible Manufacturer Part Number MY2K, MY4, MY4 (S), MY4 H, MY4Z-CBG-CR, MYQ4, Depth 30 mm, Height 74 mm, Standards VDE Certified, Width 29.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.