Switching Power Supply, 380/480V AC; 450/600V DC, 24V DC, 120 W, 5 A, DIN Rail
Mfr # S8VK-T12024
Zoro # G110190582
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
380/480V AC; 450/600V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8VK-T12024
Zoro #
G110190582
UPC #
4548583357983
Country of Origin
China
Dimensions
Overall Height
40 mm
Overall Width
125 mm
Overall Depth
122.2 mm
Height
125 mm
Width
40 mm
Depth
122.2 mm
Wire Size - Minimum
22 AWG
Wire Size - Maximum
10 AWG
Description
Switching Power Supply, Input Voltage 380 to 480V AC, 450 to 600V DC, Output Voltage 24 V DC, Power Rating 120 W, Output Amps 5 A, Mounting DIN Rail, Switching, Height 125 mm, Width 40 mm, Depth 122.2 mm, Series S8VK-T, Hz 50 Hz/60 Hz, Phase - Electrical Three, IP Rating IP20, Output Noise 40 mV Maximum, Status Indicator Green LED, Features Power Boost Function at 120 Percent, Three Year Warranty, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.