Shop All Time Delay Relays
Omron
Time Delay Relay, 120VAC, 3A, 4PDT
Mfr # H3YN-4 AC100-120
Zoro # G2828576
original price:
$85.34
19% off
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval Delay, On Delay, Repeat Cycle Equal Off/On Times
- Coil Volts 120V AC
- AC Contact Rating - Relay 3A @ 250V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
Product Information
- Brand Omron
- MFR # H3YN-4 AC100-120
- Zoro # G2828576
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.07 in |
Overall Height - Relay | 2.48 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Body Height | 0.04 in |
Body Depth | 2.07 in |
Flat Pin Width | 0.498 in |
Body Width | 0.85 in |
Overall Depth | 2.48 in |
Details
Description
Multi-Function Time Delay Relay, Adjustment Method Analog Dial, Dip Switch, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Contact Rating (AC) 3 A @ 250V, Current Rating 3 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, Flat Pin Width 0.498 in, IP Rating IP40, Input Voltage 100 to 120V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 min, Number of Pins 14, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- SQUARE D Thermal Unit, 6.42 to 6.79A (A9.25)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- Omron Time Delay Relays