Shop All Aluminum U-Channel Stock
Onlinemetals
1.625" x 1.625" Unistrut Solid Channel P1000
Mfr # 24909
Zoro # G607155629
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Pre-Galvanized
- Leg Length 12
- Length 12
- Base Width 1 5/8"
- Finish Pre-Galvanized
Product Information
- Brand Onlinemetals
- MFR # 24909
- Zoro # G607155629
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 12 |
Length | 12 |
Base Width | 1 5/8" |
Details
Description
The Unistrut Slotted Channel Pregalvanized can be considered the framework to the alternative connection concept Due to its pregalvanization, this item will perform well in both indoor and outdoor applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A (BULK-RS-NAT40-346)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- Onlinemetals Aluminum U-Channel Stock