Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft
Mfr # 6ALZ0
Zoro # G4334154
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 1/2 in
- Length 8 ft
- Base Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6ALZ0
- Zoro # G4334154
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 1/2 in |
Length | 8 ft |
Base Width | 1 1/2 in |
Length Tolerance | +/-1.000 in |
Inside Base Width | 1 1/4 in |
Leg Length Tolerance | +/-0.009 in |
Base Width Tolerance | +/-0.014 in |
Outside Leg Length | 1/2 in |
Outside Base Width | 1 1/2 in |
Outside Leg Length Tolerance | +/-0.009 in |
Overall Length | 8 ft |
Inside Base Width Tolerance | +/-0.014 in |
Details
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1/2 in Outside Leg Length, Outside Leg Length Tolerance +/-0.009 in, 1 1/4 in Inside Base Width, Inside Base Width Tolerance +/-0.014 in, Leg Thickness 0.125 in, Leg Thickness Tolerance +/-0.007 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 6 Ft (2EZA7)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock