Shop All Carbon Steel Pipe Fittings
Onlinemetals
3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural
Mfr # 19846
Zoro # G707085437
product price: $113.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Wall Thickness 0.125
- Overall Pipe Length 192
Product Information
- Brand Onlinemetals
- MFR # 19846
- Zoro # G707085437
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Pipe Length | 192 |
Details
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Black Rinse-Quik Spray Assembly with 1/4 in. Female Swivel Nut that fits Delta (K53006)
- GROHE Universal Flow Control Chrome (13967000)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- PARKER Hollow Hex Plug, M42 x 2, Metric (VSTI42X2EDCF)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- Onlinemetals Fittings