Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-24, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1005111008

  • Zoro # G9293383


product price: $37.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005111008
Zoro #
G9293383
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
75% Thread Drill Size
#23
Thread Size
#10-24
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Square Size
0.1510 in
Shank Length
1 15/32 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10051
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
Series
10051
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application
Steel
Primary Material Application ISO Code
H
Measurement System
Pipe
Primary Material Application
Hardened Steel
Threads per Inch
24
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Modified Bottoming, Overall Length 2.37 in, Powdered Metal, V, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #23, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.