Shop OWALA
See all product information
Create Account
FreeSip Water Bottle 32 oz Very Very Dark BPA Free with Spout Lid
- Mfr # C03772R1
- Zoro # G123720745
product price:Â
$
54.85
/ea
Key Features
BPA Free
Yes
Color Family
Black
Width
3.43 in
Microwave Safe
No
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C03772R1
- Zoro #
- G123720745
- UPC #
- 847280062317
- Country of Origin
- China
- BPA Free
- Yes
- Color Family
- Black
- Capacity
- 32 fl. oz.
- Item
- Water Bottle with Spout Lid
- Microwave Safe
- No
- Material
- Stainless Steel
- Dishwasher Safe
- Yes
- Body Color
- Very Very Dark
- Cooler Design
- FreeSip
Description
Introducing the Owala FreeSip 32oz water bottle. You deserve options when it comes to hydration and that's why we designed the FreeSip to let you choose your own adventurehold upright to sip through the built-in straw or tilt back to swig through the wide-mouth opening. If that isnt exciting enough, this bottle is ready to spring into action at any time. Just push the button to flip the top open and push back down to lock it shut (and keep out germs). But we should warn you: If youre one of those people who likes bottles that spill water everywhere, youre out of luckthe FreeSip is completely leak proof.