Plastic Strap
- Mfr # 12540326B18WAAR
- Zoro # G424971648
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Strapping Material
Plastic
Color
Black
Core Diameter
16 in
Standards
ASTM D3950-23
AAR Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12540326B18WAAR
- Zoro #
- G424971648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 16 in
- Core Width
- 6 in
- Strapping Length
- 1,800 ft
- Strapping Thickness
- 0.04 in
- Strapping Width
- 1 1/4 in
Details
- Item
- Plastic Strapping
- Strapping Material
- Plastic
- Color
- Black
- Standards
- ASTM D3950-23
- AAR Approved
- Yes
- Strapping Finish
- Smooth Waxed
- Strapping Grade
- Machine Strapping
- Break Strength
- 3,200 lb
Description
Plastic Strapping, Strapping Grade Machine Strapping, Strapping Width 1 1/4 in, Break Strength 3,200 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.