Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.024 in Thick, 9,900 ft L, Machine
- Mfr # 48M-32-2299
- Zoro # G702572895
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Strapping Grade
Machine Strapping
Thickness
0.024 in
Core Diameter
8 in
Strapping Width
1/2 in
Core Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48M-32-2299
- Zoro #
- G702572895
- UPC #
- 707022314459
- Country of Origin
- United States
- Strapping Grade
- Machine Strapping
- Color
- White
- Item
- Plastic Strapping
Dimensions
- Thickness
- 0.024 in
- Core Diameter
- 8 in
- Strapping Width
- 1/2 in
- Core Width
- 8 in
- Strapping Length
- 9,900 ft
Description
8 x 8 Core Machine Grade Strapping 9900L x 1/2W x 0.024 Thick White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.