Shop PAINTLINE
See all product information
Create Account
PJSB Air Filters, 40PK
- Mfr # PJSB.FLTR
- Zoro # G805717223
product price:
$
176.99
/pk of 40, $4.42/ea
Free Shipping & Returns
Key Features
Overall Width
1"
Nominal Length
20"
For Use With
Ventilation accessory for PJSB
Color
Yellow
Inside Working Height
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.FLTR
- Zoro #
- G805717223
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1"
- Nominal Length
- 20"
- Inside Working Height
- 20"
Details
- For Use With
- Ventilation accessory for PJSB
- Color
- Yellow
Description
20" x 20" x 2.5" filter for the PJSB Vent Attachment. It has coarse fibers and a loose weave for superior depth holding. 50 filters included in 1 box.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Air Filters are not included with the:
• Portable Jobsite Spray Booth (PJSB)
Air Filters are included with the:
• PJSB Pro Bundle - 1 box of 50
• PJSB Blower Bundle - 1 box of 50
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Air Filters are not included with the:
• Portable Jobsite Spray Booth (PJSB)
Air Filters are included with the:
• PJSB Pro Bundle - 1 box of 50
• PJSB Blower Bundle - 1 box of 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.