Shop All Cable Ties
Panduit
4" L Miniature Cable Tie NAT PK 100
Mfr # SG100M-C
Zoro # G1097056
product price: $14.39
/pk 100, $0.14/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Design - Cable Tie Standard
- Length 4.20"
- Color Natural
- Width 0.12 in
Product Information
- Brand Panduit
- MFR # SG100M-C
- Zoro # G1097056
- UPC # 074983784233
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.20" |
Width | 0.12 in |
Width - Cable Tie | 0.12 in |
Max. Bundle Dia. | 0.9 in |
Approximate Length - Cable Tie | 4 in |
Length - Cable Tie | 4.2 in |
Approximate Length | 4" |
Nominal Max. Bundle Dia. | 1 in |
Actual Length | 4.2 in |
Nominal Length | 4 1/2 in |
Details
Description
Cable Tie, Standard, Actual Length 4.2 in, Width 0.12 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.9 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- ADVANCE CABLE TIES 7 50lb UV Black Push Mount Cable Tie 100/BG (AL-07-50-PM-0-C)
- Panduit Cable Ties