Ring Terminal, 3/8 in Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, 200 PK
Mfr # PV8-38R-TY
Zoro # G0640818
product price: $230.99
/pk 200, $1.15/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV8-38R-TY
Zoro #
G0640818
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
3/8 in
Overall Length
1.64 in
Tongue Width - Wire Connector
0.59 in
Tongue Width
0.59 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Max. Temp.
221 Degrees F
Seam
Brazed
Connection Material
Copper
Wire Range
8 AWG
Max. Voltage
600 V
Seam Style
Brazed
Description
Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards cULus 587H E52164, Barrel Inside Diameter 0.28 in, Barrel Length 0.38 in, Barrel Outside Diameter 0.28 in, Barrel Style Brazed Funnel Entry, Compatible Grainger Part Number 376T17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.