Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, Blue, None Insulation, 35 kV

  • Mfr # SCSF350-6

  • Zoro # G2993666


product price: $39.99
/ea

Key Features

Type
Splice
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSF350-6
Zoro #
G2993666
UPC #
7498355707
Country of Origin
Mexico

Dimensions

Overall Length
2.94 in
Wire Strip Length (In.)
1.5
Class M Copper Flex Conductor Size (kcmil)
350
DLO Copper Flex Conductor Size (kcmil)
373.7
Class K Copper Flex Conductor Size (kcmil)
350

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Blue
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Finish
Tin Plated
Barrel Type
Standard
Panduit Die Index Number
P76

Description

Copper Compression Butt Splice, 350 kcmil Flex Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.