Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, PK50

  • Mfr # EDV14-250B-L

  • Zoro # G0415001


product price: $14.99
/pk 50, $0.30/ea

Key Features

Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Overall Length
0.81 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDV14-250B-L
Zoro #
G0415001
UPC #
7498327998
Country of Origin
Mexico

Dimensions

Overall Length
0.81 in
Height
0.12 in
Width
0.29 in

Details

Item
Female Disconnect,PK50
Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
221 Degrees F
Standards
cULus, E78522, LR31212, UL, CSA
Terminal Type
Female Disconnect
Connection Material
Brass
Finish
Tin-Plated
Insulation Dia
0.17 in
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius
Color Coding
Blue
Barrel Type
Butted Seam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.