Ferrule, non-insulated, 18 AWG (1.0 sq mm)

  • Mfr # F77-6-M

  • Zoro # G2856125


product price: $98.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Wire Range
1 mm2
Overall Length
0.24 in
Max. Temp.
150°C
Inside Dia.
0.06 in
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F77-6-M
Zoro #
G2856125
UPC #
7498376326
Country of Origin
Germany

Dimensions

Overall Length
0.24 in
Inside Dia.
0.06 in
Length
0.2"
Outside Diameter Inches
0.07 in

Details

Item
Non-covered Single Wire Ferrules
Wire Range
1 mm2
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Finish
Tin-Plated
Color
Metallic
Product Material
Copper
Product Color
Metallic
Product Type
Electric Wire Ferrule
Material Details
Copper - Base
Product Name
Electric Wire Ferrule
Product Class
Wire Termination
Max Operating Temperature
150 degrees celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.