Horizontal Dual-Sided Manager, Black
- Mfr # NM2
- Zoro # G316592395
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Applications
Material
Plastic
Overall Depth
13 1/8 in
Overall Width
19 in
Rack Units
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM2
- Zoro #
- G316592395
- UPC #
- 074983009404
- Country of Origin
- United States
- Item
- Horizontal Dual-Sided Manager
- For Use With
- Indoor Applications
- Material
- Plastic
- Rack Units
- 2
- Standards
- EIA
- Product Type
- Dual-Sided Manager
- Orientation
- Horizontal
- Includes Mounting Hardware
- Yes
- Features
- Large Front Finger Openings, The Dual-Sided Manager is 2 RU and has Hinged Front and Rear Covers
- Includes
- Covers, Hardware Kit, Manager
- Color
- Black
- Number of Sides
- Dual Side
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Indoor Applications
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 13 1/8 in
- Overall Width
- 19 in
- Overall Height
- 3 1/2 in
- Fits Chest Size
- Large Front Finger Openings, The Dual-Sided Manager is 2 RU and has Hinged Front and Rear Covers
Description
Horizontal Dual-Sided Manager, Color Black, For Use With Indoor Applications, Includes Covers, Hardware Kit, Manager, Features Large Front Finger Openings, The Dual-Sided Manager is 2 RU and has Hinged Front and Rear Covers, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Dual Side, Overall Depth 13 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.