Panduit
Junction Box, Power, Wh, 1-Gang, Deep
Mfr # JBP1DWH
Zoro # G0413644
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 3.5"
- Height 2.8"
- Overall Height (In.) 2.75
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1224B1100EFC)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- Panduit Electrical Raceways