Shop All Electrical Raceways
Panduit
Junction Box, Pw, Iw, 1-Gang, 5.12
Mfr # JBP1IW
Zoro # G0413102
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Material PVC
- Width 3.50"
- Height 1.70"
- Overall Length 5.19 in
Product Information
- Brand Panduit
- MFR # JBP1IW
- Zoro # G0413102
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 3.50" |
Height | 1.70" |
Overall Length | 5.19 in |
Overall Width (In.) | 3.45 |
Depth | 5.20" |
Overall Height (In.) | 1.75 |
Overall Length (In.) | 5.19 |
Overall Length (mm) | 131.9 |
Overall Height (mm) | 44.4 |
Overall Width (mm) | 87.7 |
Details
Description
Junction Box,Pw,Iw,1-Gang,5.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- DINERGY DC Power Supply 22.5 to 24.5VDC (MDP100-24AL-1C)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- Panduit Raceways