Zoro Homepage

Module, Cat5e, Utp, 8p8e, Universal, Bu

  • Mfr # CJ588BUY

  • Zoro # G107479348


product price: $254.99
/pk 25, $10.20/ea
Free Shipping & Returns

Key Features

Color
Blue
Connector Type
Jack Module - Standard
Note
CJ588BUY replaces CJ588BU
Termination Style
Leadframe
Standards Met
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ588BUY
Zoro #
G107479348
UPC #
7498303484
Country of Origin
China

Dimensions

Overall Width (In.)
0.62
Overall Length (In.)
1.37
Overall Depth (In.)
1.37
Overall Height (In.)
0.72

Details

Color
Blue
Connector Type
Jack Module - Standard
Note
CJ588BUY replaces CJ588BU
Termination Style
Leadframe
Standards Met
Maximum Operating Temperature (°C)
65
Wiring Scheme
T568A/T568B
Performance Level
Category 5e
Shield Type
Unshielded (UTP)
Product Type
Jack Module
Minimum Storage Temperature (°C)
-40
Module Type
Mini-Com®
Maximum Storage Temperature (°C)
70
Body Material
ABS
Contact Material
Plated Phosphor Bronze
Minimum Operating Temperature (°C)
-10
Resistance Properties
Heat-Resistant

Description

Module, Cat5e, Utp, 8p8e, Universal, Bu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.