Shop PANDUIT
See all product information
Create Account
Ring Terminal, #6 Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, 50 PK
- Mfr # P10-6RHT6-L
- Zoro # G0422665
product price:Â
$
39.15
/pk of 50, $0.78/ea
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
10 AWG
Insulation Coverage
None
Insulation Type
Bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-6RHT6-L
- Zoro #
- G0422665
- UPC #
- 7498380541
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #6
- Overall Length
- 0.78 in
- Barrel Inside Dia.
- 0.13 in
- Width
- 0.3"
- Outside Diameter Inches
- 0.31 in
- Tongue Width
- 0.31 in
- Minimum Wire Size
- 14 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 650 Degrees F
- Standards
- cULus Listed 587H E52164
- Seam
- Standard, Brazed
- Features
- Brazed Seam
- Finish
- Tin-Plated
- Connector Plating
- Nickel
- Barrel Type
- Beveled
- Termination Style
- Crimp
Description
Ring,Hi Temp,Non-Ins,12-10 Awg,#6,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.