Shop All Electrical Raceways
Panduit
Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack)
Mfr # LD3WH6-A
Zoro # G604859056
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Adhesive
- Material PVC
- Width 1"
- Height 0.58"
Product Information
- Brand Panduit
- MFR # LD3WH6-A
- Zoro # G604859056
- UPC # 7498358814
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1" |
Height | 0.58" |
Overall Height (In.) | 0.46 |
Overall Width (In.) | 0.77 |
Overall Length | 72 in |
Overall Width (mm) | 19.6 |
Overall Height (mm) | 11.7 |
Overall Length (mm) | 1.829 |
Overall Length (In.) | 72 |
Details
Description
The LD3 surface raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.01 inches wide by 0.58 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is white.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 1 Poles, 200A Amp Range, 1000V AC/DC Volt Rating (P243C)
- SOUTHWIRE Building Wire, THHN, 3/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20507002)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- Panduit Electrical Raceways