Panduit
Wire Clips - Push Mount, PK200
- Zoro #: G0781048
- Mfr #: PC100-H25D-T0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Material: Weather Resistant Nylon 6.6
- Width: 0.62"
- Application: For securing wires, cables, and hydraulic hoses for heavy duty applicatons including light vehicles, heavy trucks, and specialty vehicles.
- Environment: Indoor/Outdoor
- Maximum Bundle Diameter (In.): 1
- Mounting Hole Diameter (mm): 7.1
- Resistance Properties: Weather Resistant
$104.99
Pk of 200, $0.52/ea
Subtotal: $104.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Latching Wire Clip, Push Mount, .38" (9. LWC38-H25-C20
- PANDUIT Clip-On Wire Marker, 5 PCA11-5
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 CCS31-S8-C
- PANDUIT Wire Clip, .36" Bundle, Gray, PK100 LC5-A-C8
- PANDUIT Clip-On Wire Marker, 4 PCA23-4
- PANDUIT Unslotted Ladder Rung, Strut-Type Bracke UCSQ1-V316
- PANDUIT Clip-On Wire Marker, 4 PCA11-4
- PANDUIT Clip-On Wire Marker, 2 PCA11-2
- PANDUIT Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK CCAL2H3846-X
- GARDNER BENDER Ppr-1500 Clamps Rubber 3/8In 2 PPR-1500
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 COL2009Z1
- Panduit Cable Clamps & Clips