Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 2.25 W x 5 D
Mfr # G2X5LG6
Zoro # G2682145
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # G2X5LG6
- Zoro # G2682145
- UPC # 074983545865
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 5 in |
Nominal Width | 2 in |
Slot Width (In.) | 0.38 |
Overall Width (mm) | 57.2 |
Overall Height (mm) | 129.5 |
Overall Height (In.) | 5.1 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 9.4 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 2.25 |
Details
Description
Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 5 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- LUTRON Dimmer, Maestro, CFL/LED, Biscuit (MACL-153M-BI)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- Panduit Wire Ducts