
Eraser Mate Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, 12PK
Mfr # 3910158
Zoro # G123334003
product price:Â $14.15
/pk 12, $1.18/eaKey Features
Ink Color
Blue
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Ink Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3910158
Zoro #
G123334003
UPC #
41540391012
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Tip Style
Conical
Ink Type
Permanent
Barrel Color
Blue
Grip
Smooth
Cap Color
Blue
Pen Style
Stick
Marking Tool Color Family
Blue
Features
Airplane-Safe Ink; Erasable Ink; Pocket Clip
Description
Write comfortably from any angle and easily revise your mistakes with Paper Mate Eraser Mate Ballpoint Pens. Featuring advanced ink that only becomes permanent after 24 hours on the page, you have plenty of time to catch and correct any mistakes you might make. With Eraser Mate, you can enjoy the smooth marking performance of a ballpoint pen with the convenient erasability of a pencil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.