
Flair Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Black Ink, Black Barrel, 4PK
Mfr # 84344
Zoro # G823333238
product price:Â $10.29
/pk 4, $2.57/eaKey Features
Pen Style
Stick
Tip Style
Bullet
Features
Pocket Clip
Marking Tool Color Family
Black
Cap Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84344
Zoro #
G823333238
UPC #
41540843443
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Pen Style
Stick
Tip Style
Bullet
Features
Pocket Clip
Marking Tool Color Family
Black
Cap Color
Black
Pen Type
Porous Point Pen
Barrel Color
Black
Ink Color
Black
Description
Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.