
InkJoy 300 RT Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Black Barrel, 8PK
Mfr # 1781565/1945920
Zoro # G323332557
product price:Â $6.19
/pk 8, $0.77/eaKey Features
Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Pen Style
Retractable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1781565/1945920
Zoro #
G323332557
UPC #
71641103887
Country of Origin
India
Dimensions
Point Size
1 mm
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Tip Style
Conical
Pen Style
Retractable
Marking Tool Color Family
Black
Features
Airplane-Safe Ink; Pocket Clip
Grip
Extended Rubber
Barrel Color
Black
Description
Click, smile and go! Paper Mate InkJoy 300RT retractable ballpoint pens let your words and ideas flow in bright and brilliant colors. The ultra-smooth writing system never drags, plus each ballpoint pen has a comfortable rubberized grip that feels great in your hand. Liven things up and spread joy with Paper Mate InkJoy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.