
Profile Ballpoint Pen, Retractable, Bold 1.4 mm, Black Ink, Smoke/Black Barrel, 8PK
Mfr # 1960667
Zoro # G523332616
product price:Â $12.79
/pk 8, $1.60/eaKey Features
Ink Color
Black
Pen Type
Ballpoint Pen
Point Size
1.4 mm
Tip Style
Conical
Pen Style
Retractable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1960667
Zoro #
G523332616
UPC #
41540005421
Country of Origin
United States
Dimensions
Point Size
1.4 mm
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Tip Style
Conical
Pen Style
Retractable
Marking Tool Color Family
Black
Grip
Contoured Rubber
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Smoke/Black
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.