
Profile Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK8, 8PK
Mfr # 2097014
Zoro # G205742948
product price: $9.55
/pk 8, $1.19/eaKey Features
Pen Type
Ballpoint Pen
Point Size
1 mm
Color
Assorted
Tip Size
Medium
Pen Ink Color
(4) Black; (2) Blue; (2) Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2097014
Zoro #
G205742948
UPC #
41540012603
Country of Origin
United States
Dimensions
Point Size
1 mm
Tip Size
Medium
Pen Point Size
1 mm
Pen Point Size Type
Medium
Details
Pen Type
Ballpoint Pen
Color
Assorted
Item
Pens
Pen Ink Color
(4) Black; (2) Blue; (2) Red
Standards
Box Tops for Education
Pen Grip
Contoured
Pen Barrel Color(s)
Assorted
Pen Style
Retractable
Pen Barrel Color(s) Assortment
(4) Translucent Black; (2) Translucent Blue; (2) Translucent Red
Pen Sub-Brand & Product Family
Profileâ„¢
Pen Ink Color(s) Assortment
(4) Black; (2) Blue; (2) Red
Pen Ink Color(s)
Assorted
Pen Tip Type
Conical
Pen Grip Type
Contoured
Ink Color
Black, Blue, Red
Marking Tool Color Family
Multicolor
Tip Style
Conical
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Translucent Black, Translucent Blue, Translucent Red
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.