Shop PARALLAX

45 Amp Converter / Charger

  • Mfr # 4445

  • Zoro # G615811012


original price:  $407.99 , new price: $366.99 , 10 percent off
new price:  $366.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
13 in
Material
Steel
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4445
Zoro #
G615811012
UPC #
180347000984
Country of Origin
Mexico

Dimensions

Depth (In.)
13 in
Length
10.5 in

Details

Color
Black
Material
Steel

Description

The 4445 Deckmount Converter by Parallax Power Supply is a three current stage 45 Amp converter charger. The new innovative design invites more airflow and allows key components to operate cooler and in return, last longer. The 4455 comes standard with a 120VAC 15 Amp line cord. It is built with a steel enclosure and has a durable powder coat finish. Can be upgraded to TempAssure technology by installing the Parallax 4400TAU module to maximize battery charging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.