Shop PARALLAX

Power Center with 75A DC Convert

  • Mfr # 8375

  • Zoro # G915810838


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
15 in
Color
Black
Material
Steel
Length
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8375
Zoro #
G915810838
UPC #
894714001428
Country of Origin
Mexico

Dimensions

Depth (In.)
15 in
Length
13.38 in

Details

Color
Black
Material
Steel

Description

The 8300 Series brings output amperages to 30 Amp shore services that have never been seen before. The 8375 is a 30 Amp Power Center with a three stage 75 Amp Converter Charger. Manufactured to operate on 120VAC 15 Amp branch circuits leaving plenty of power for running other 120VAC devices. The unit is built with a durable steel enclosure and has an 11 position fuse block with blown fuse indicators. Can be upgraded to TempAssure technology by installing the Parallax 4400TAU module to maximize battery charging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.