Shop PARALLAX
See all product information
Transfer Switch - 30 Amp
Mfr # ATS301
Zoro # G915810913
original price:Â $149.99 , new price: $147.99 , 1 percent off
new price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5.25 in
Length
7 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS301
Zoro #
G915810913
UPC #
180347000953
Country of Origin
Mexico
Dimensions
Depth (In.)
5.25 in
Length
7 in
Details
Material
Steel
Color
Silver
Description
The Parallax ATS line generator switches are the strongest in the industry and is the most trusted way to transfer power between shoreline and RV generators. The ATS301 is specifically designed for 30 Amp, 120V electrical systems. Users benefit from not having to handle plugs or electrical cords to transfer power. Other features include UL type 1-16 GA steel and conforms to UL Std. 1008 CSA C222#178.AEI.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.