Shop PARALLAX
See all product information
Temp Assure Upgrade Unit Wired
Mfr # 4400TAU
Zoro # G515810900
product price:Â $70.89
/eaKey Features
Color
Black
Depth (In.)
5 in
Length
5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400TAU
Zoro #
G515810900
UPC #
894714001046
Country of Origin
Mexico
Dimensions
Depth (In.)
5 in
Length
5 in
Details
Color
Black
Material
Steel
Description
The 4400TAU TempAssure upgrade kit will improve any converter replacement such as our RU series, 4400, 5300, 5400, or 8300 series Parallax converter system without the TC option by adding the TempAssure module and sensor cable. This upgrade allows the converter to provide a temperature-compensated charging voltage that adjusts charge voltage based on battery temperature. The 4400TAU TempAssure upgrade kit works on all deck mount, all-in-one, and converter replacement models in the converter series stated above to provide a temperature compensated charge voltage and is recommended for all battery types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.