55A Dc Converter

  • Mfr # 8355

  • Zoro # G115810942


original price:  $632.99 , new price: $627.99
new price:  $627.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Depth (In.)
14 in
Length
15.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8355
Zoro #
G115810942
UPC #
894714001404
Country of Origin
China

Dimensions

Depth (In.)
14 in
Length
15.15 in

Details

Color
Silver
Material
Steel

Description

The 8300 Series brings output amperages to 30 Amp shore services that have never been seen before. The 8355 is a 30 Amp Power Center with a three stage 55 Amp Converter Charger. Manufactured to operate on 120VAC 15 Amp branch circuits leaving plenty of power for running other 120VAC devices. The unit is built with a durable steel enclosure and has an 11 position fuse block with blown fuse indicators. Can be upgraded to TempAssure technology by installing the Parallax 4400TAU module to maximize battery charging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.