Shop PARALLAX
See all product information
Power Center W/ 55A Dc Convert
Mfr # 8355TC
Zoro # G715810823
product price:Â $674.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
15 in
Length
13.38 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8355TC
Zoro #
G715810823
UPC #
894714001589
Country of Origin
Mexico
Dimensions
Depth (In.)
15 in
Length
13.38 in
Details
Material
Steel
Color
Silver
Description
The 8300 Series brings output amperages to 30 Amp shore services that have never been seen before. The 8355 is a 30 Amp Power Center with a three stage 55 Amp Converter Charger and TempAssure. Manufactured to operate on 120VAC 15 Amp branch circuits leaving plenty of power for running other 120VAC devices. The unit is built with a durable steel enclosure and has an 11 position fuse block with blown fuse indicators. Can be upgraded to TempAssure technology by installing the Parallax 4400TAU module to maximize battery charging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.