Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" A-LOK x MNPT Brass Elbow

  • Mfr # 2MSEL2N-B

  • Zoro # G6227462


product price: $14.39
/ea

Key Features

Max. Pressure
3600 psi
Standards
ASME SB75, ASTM B75
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Compression Thread Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MSEL2N-B
Zoro #
G6227462
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
1/8 in
Tube Size
1/8 in
Hex Size
7/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Overall Length
15/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size A
5/16-20
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-20

Details

Max. Pressure
3600 psi
Standards
ASME SB75, ASTM B75
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Item
Compression Fitting Elbow
Fitting Connection Type
A-LOK(R) x MNPT
Tube Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
400 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3,600 psi
Fitting Shape
Elbow
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Connector Type
Adapter
For Media Type
Fuels, Gases, Oils
Operating Pressure - Maximum
3,600 psi
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.