Shop PARKER

45 Degree Street Elbow Brass Street Elbow, 45 Degrees, 1/2 in Female NPT X 1/2 in Male NPT

  • Mfr # VS2214P-8-8

  • Zoro # G4611625


product price:  $15.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VS2214P-8-8
Zoro #
G4611625
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
1-47/64"
Fitting Length
1-47/64"
Overall Length
1 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 45 Degrees
Standards
SAE J530, SAE J531
Specific Pipe Fitting Shape
45 Degree Street Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Color
Brass
Material Grade
C37700
Application
Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Gender
Female
Max. Steam Pressure
1,000 psi
Thread Sealant Type
Vibra-Seal(R)
Fitting Side A Type
Threaded
Maximum Operating Pressure
1,000 psi
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

45 Degrees Street Elbow, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.