Shop PARKER
See all product information
Create Account
Carbon Steel, Straight, x 1 1/4 in NPT
- Mfr # 24-1 1/4 F5OG-S
- Zoro # G5007685
product price:Â
$
73.19
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
1-15/16"
Pipe Size
1-7/8-12 x 1-1/4"
Temp. Range
-30 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-1 1/4 F5OG-S
- Zoro #
- G5007685
- UPC #
- -
- Country of Origin
- United States
- Item
- Conversion Adapter
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Conversion Adapter
- Temp. Range
- -30 Degrees to 250 Degrees F
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 2500 PSI
- Specific Pipe Fitting Shape
- Conversion Adapter
- Fitting Connection Type
- SAE-ORB x FNPT
- Standards
- ISO 11926-1, SAE J1926
- Basic Pipe Fitting Shape
- Adapter
- Finish/Coating
- Zinc Plated
- Fitting Side B Gender
- Female
- Color
- Silver
- Fitting Side B Type
- Threaded
- Seal Material
- NBR
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Application
- Oils
- Includes Seal
- Yes
- Maximum Operating Pressure
- 2,500 psi
- Manufacture Location
- Made in USA
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Pipe Fitting Length
- 1-15/16"
- Pipe Size
- 1-7/8-12 x 1-1/4"
- Pipe Size (Fittings)
- 1-7/8"-12 x 1-1/4"
- Hex Size
- 2-1/8"
- Fitting Length
- 1-15/16"
- Pipe Size - Pipe Fitting
- 1-7/8"-12 x 1-1/4"
- Overall Length
- 1 15/16 in
- Fitting Side A Nominal Pipe Size
- 1 7/8 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Thread Size
- 1-7/8-12 x 1-1/4 "
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 7/8 in, Male, SAE-ORB, 1 1/4 in, Female, NPT, 2,500 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.