Zoro Homepage

Hydraulic Cylinder, 25 mm. Bore Dia.

  • Mfr # 25THMIRL14M250M1100

  • Zoro # G515946920


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Stroke Length
250 mm
Max. Pressure
210 bar
Extended Length
614 mm
Base Mount Type
Basic Mount (ISO MX0)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25THMIRL14M250M1100
Zoro #
G515946920
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
250 mm
Extended Length
614 mm
Rod Dia.
12 mm
Port Size
1/4 Inch BSPP
Bore Dia.
25 mm
Rod Thread Size
M10 x 1.25
Retracted Length
364 mm

Details

Item
Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Max. Pressure
210 bar
Base Mount Type
Basic Mount (ISO MX0)
Cylinder Style
Tie-Rod
Tube Material
Steel
Column Load
2319 lb (10.3 kN)
Rod End Mount Type
None
Standards
ISO 6020/2
Adjustable Cushion
No Adjustable Cushion

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 25 mm, Stroke Length 250 mm, Rod Dia. 12 mm, Retracted Length 364 mm, Port Size 1/4 Inch BSPP, Extended Length 614 mm, Max. Pressure 210 bar, Tube Material Steel, Standards ISO 6020/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.