Shop All DOT Fittings & Tubing
Parker
Male Connector, 3/8 x 1/4 In
Mfr # VS68NTA-6-4
Zoro # G4160222
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Length 1.67 in
- Material Brass
- Pressure (PSI) 150
- Basic Pipe Fitting Shape Connector
Product Information
- Brand Parker
- MFR # VS68NTA-6-4
- Zoro # G4160222
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 in |
Length | 1.67 in |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Thread Size | 17/32"-24 |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Arm, Gear Shift 6" x2" x3" (A-R26397)
- DORMAN Brake Master Cylinder, M390398 (M390398)
- KREG 1200CT 114Hole Screw (SML-C125-1200)
- TRAILFX BULL BAR Black Powder Coated Steel Use On Trail FX Bull Bars (1399125XX3)
- PARKER Union, 3/8 In (62PTC-6)
- PARKER Sleeve, 1/4 In (60NTA-4)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Plug In Elbow, 1/4 In., PK10 (369PTCSP-4-4)
- PARKER 90Deg Male Elbow, 1/2 x 3/8 In. (VS269NTA-8-6)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- PARKER Union, 1/4 In (62NTA-4)
- Parker DOT Fittings & Tubing