Shop PARKER
See all product information
Create Account
StainlessSteel, Straight, 11/4"x3/4"SAE
- Mfr # 20-12 F5OG5-SS
- Zoro # G700689830
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Hex Size
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-12 F5OG5-SS
- Zoro #
- G700689830
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Oils
- Standards
- ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Includes Seal
- Yes
- Seal Material
- NBR
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 4,000 psi
- Side B Thread Type
- SAE
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 7/8 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 in
- Fitting Side A Outside Diameter
- 1 5/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Straight, Stainless Steel, 316, 1 1/4 in, Male, Threaded, 1 5/8 in, 3/4 in, Female, Threaded, 4,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.