Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23389
- Zoro # G522969400
product price:Â
$
33.79
/ea
Key Features
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Thread Size A
1 1/2"-11.5
Wire Rope Length
1 3/8 in
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23389
- Zoro #
- G522969400
- UPC #
- 00197666224854
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Color
- Silver
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 1 3/8 in
- Hex Size
- 2 1/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.