Shop PARKER
See all product information
Create Account
Tee, SS, Thrd 1", Thrd 1", Thrd 1"
- Mfr # 1 MMS-SS
- Zoro # G800689853
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 6149
Application
Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 MMS-SS
- Zoro #
- G800689853
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ISO 6149
- Application
- Oils
- Color
- Silver
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Material Grade
- 316
- Fitting Side C Gender
- Male
- Maximum Operating Pressure
- 1,800 psi
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
The PARKER 1 MMS-SS is a stainless steel branch tee fitting designed for connecting three pipe runs with a T-shaped configuration. It features female and male NPT threaded connections on sides A and B, respectively, both with a nominal pipe size of 1 inch. Material: 316 stainless steel. Maximum operating pressure: 1,800 psi. Intended for hydraulic-fluid conveyance. Dimensions and materials conform to ISO 6149 standards.
Key Features:
- Material: 316 stainless steel
- Application: Hydraulic-fluid conveyance
- Fitting Shape: Male Branch Tee, connecting three pipe runs in a T-shape
- Connection Types: Female NPT on Side A; Male NPTF on Side B; Male on Side C
- Nominal Pipe Size: 1 in for all connection sides
- Dimensions and materials conform to ISO 6149 standards
- Maximum operating pressure: 1,800 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.