Tee, Steel, Thrd 1-1/2", 1-1/2", 1-1/2"
- Mfr # 1 1/2 MMS-S
- Zoro # G300712709
product price:Â
$
69.15
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Tee
Standards
ISO 6149
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 1/2 MMS-S
- Zoro #
- G300712709
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Tee
- Standards
- ISO 6149
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Finish/Coating
- Zinc-Plated
- Includes Seal
- No
- Fitting Side C Gender
- Male
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 1,000 psi
- Application
- Oils
- Manufacture Location
- Globally Sourced
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
Description
Male Branch Tee, Steel, 1 1/2" Pipe Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.