Tube End Adapter, SS, CPIxF, 1/8In
Mfr # 2-2 T2HG-SS
Zoro # G0389593
product price:Â $11.65
/eaKey Features
Hex Size
9/16 in
Compression Thread Size
1/8 in
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x FNPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-2 T2HG-SS
Zoro #
G0389593
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
9/16 in
Compression Thread Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Tube Size
1/8 in
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Thread Size
1/8"
Length
1.23
Details
Tube Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Adapter
Item
Tube End Female Adapter
Fitting Connection Type
CPI(TM) x FNPT
Pipe Fitting Connection Type
CPI(TM) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Type
CPI(TM)
Sub-Category
Adapters
Connection
NPT Female Adapter
Description
Tube End Female Adapter, Specific Fitting Shape Adapter, Hex Size 9/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.