Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 1,000 ft L

  • Mfr # 95U-4-045-1000

  • Zoro # G506438687


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.045 in
Burst Pressure
510 psi
Color
Beige
Material
Polyurethane
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-4-045-1000
Zoro #
G506438687
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.045 in
Overall Length
1,000 ft
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Burst Pressure
510 psi
Color
Beige
Material
Polyurethane
Application
Air, Water
Item
Tubing
Stripe Color
No Stripe
Autoclavable
No
For Fluid Type
Air, Water
Features
Hydrolytic Stability
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
Hardness
Shore A 90 to 95
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
Vacuum Rated
Vacuum Rated
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Clarity
Clear
Tube Form
Coil
Maximum Operating Pressure
170 psi @ 180 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
System of Measurement
Inch
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
Weight per Foot
0.015 lb/ft
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
Coil Weight
10.3 lb
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.