Tubing, White, Shore D 50 to 65, 2mm I.D.

  • Mfr # 201-0400100-NT-50

  • Zoro # G106438629


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Coil Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0400100-NT-50
Zoro #
G106438629
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter Tolerance
+/-0.11
Inside Diameter
2 mm
Outside Diameter
4 mm
Bend Radius
1/2 in
Overall Length
50 ft

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Coil Weight
1 lb
Weight per Foot
0.014 lb/ft
Color
White
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Application
Beverage, Fluid, Food
Minimum Operating Temperature
-100 Degrees F
For Fluid Type
Beverages, Gas
Maximum Vacuum Pressure
28 in Hg
Burst Pressure
1,160 psi
Clarity
Semi-Clear
Hardness
Shore D 50 to 65
Maximum Operating Temperature
500 Degrees F
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Autoclavable
Yes
Food Application
Food and Beverage
Flow Application
Fluid Transfer, Food and Beverage
Industry Application
Heat Exchangers, Laboratory, Life Science
Material
PTFE
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Potable Water Use
Yes
Fitting Compatibility
Compression
For Location
Indoor, Outdoor
System of Measurement
Metric
Maximum Operating Pressure
290 psi
For Environment
High Temperature

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 2 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.