Shop PARMAK
See all product information
Create Account
DF-SP-LI Solar Panel, 6 V Input
- Mfr # DF-SP-LI
- Zoro # G304376334
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Voltage @ Maximum Power Point
6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-SP-LI
- Zoro #
- G304376334
- UPC #
- 54711021113
- Country of Origin
- United States
- Item
- Solar Panel
- Voltage @ Maximum Power Point
- 6V
Description
Features exclusive built-in performance meter. Shocks through wet weeds and brush. Laser trimmed, computer precision, solid state circuitry provides reliable, low impedance shock to end of fence. For livestock control in small to medium size pastures. At a glance built-in performance meter shows you the fence condition. Good, marginal or bad. Will operate for 21 days in total darkness on a fully charged battery. Totally weatherproof for outdoor use. Comes complete with sealed 6 V gel battery. Ready for use. Charges up to 25 miles of fence.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.